0 items

Rohl Arcana 4-Port 3-Direction Country Bath Rough-In Body Valve

RAC27BO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female inlet and outlets
  • Ceramic disc cartridges
  • Flow rate: 16 gpm
  • For wall mount tub and shower installation
  • Four port, three direction diverter rough only
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Ceramic Disc
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Flow Rate
16 gpm
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday