ROHL®
5-1/4 in. Sliding Mechanism Only in Polished Chrome
Part #R1301CENTRAPC | Item #1705608 | Manufacturer Part #1301/CENTRAPC
Product Details
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: 1201, 1311 and 1301 Slide Rails
CEC Compliant: Not for Sale in CA
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Sliding Mechanism
GSA Approved: No
Handle Included: Yes
Handle Material: Metal
Handle Type: Knob
Height: 3 in
IAPMO Listed: No
Length: 5-1/4 in
Material: Porcelain
NSF Certified: No
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Weight: 1
Width: 5-3/4 in