5 in. Petal Decorative Drain with Cover in Polished Nickel

You last purchased this on
 
ROHL®

5 in. Petal Decorative Drain with Cover in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

5 in. Petal Decorative Drain with Cover in Polished Nickel

  • Fast #
  • Part #RDC3146PN
  • Item #7054185
  • Manufacturer Part #DC3146PN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Drain size: 5" x 5"
  • Decorative cover with durable finish
  • * Refer to third party drain body specification sheet for appropriate size
  • - ROHL Drain Body Kits, including throat assembly: SDCI2, SDABS2/3,SDPVC2/3
  • - Customer supplied drain body* and ROHLDrain Throat Assembly: DT105CI3,DT123ABS3, DT122ABS2
  • To complete set, select from one of the below:
  • Includes cover opening tool
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Component Type:
Grate
IAPMO Listed -:
No
Length:
5 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Accessories
Width:
5 in