0 items

Rohl 5 x 10 in. Metal Mounting Block for Caswell Floor Mounted Tub Filler

RR922390000

$426.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Valve Type
Tub & Shower Rough-In Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday