0 items

Rohl Wellsford® 6-1/32 in. 1.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle

RWE2301LM2

Color Finish

Starting at $578.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 3/8" cutout
  • 1.2 GPM
  • Cutout: 1-3/8 in
  • Fixed spout
  • Pop-up drain, 1-1/4" pipe
  • Single metal lever control
  • Solid brass construction
  • Spout reach: 4-23/32"

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Wellsford®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
BSP
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.20 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-1/32 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-25/32 in
Spout Reach
4-23/32 in
Spray Type
Single Function
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday