0 items

Rohl Perrin & Rowe® Bath 6-1/4 in. Wall Mount Swing Arm Toilet Tissue Holder with Lift Arm

RU6960

Color Finish

Starting at $242.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates most oversized toilet paper rolls
  • Includes mounting hardware
  • Projection: 4"
  • Swinging arm

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe® Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-39/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/4 in
Material
Brass
Width
6-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday