0 items

Rohl 6-9/16 in. Wall Mount Shower Arm

R14406

Color Finish

Starting at $59.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Length: 6"
  • Outlet: 1/2" male

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
End Connection 2
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-9/16 in
Material
Brass
NSF Certified
No
Size
1/2 in x 1/2 in
WaterSense Labeled
No
Width
2-57/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday