0 items

Rohl Wave 6 in. Toilet Tissue Holder

RQU420

Color Finish

Starting at $224.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates oversized toilet paper rolls
  • Brass and zinc die cast construction
  • Includes mounting hardware

SPECIFICATIONS

ADA Compliant
No
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
4-1/2 in
Installation Type
Wall Mount
Material
Brass, Diecast Metal
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday