0 items

Rohl Perrin & Rowe® 6 in. Towel Ring

RU6935

Color Finish

Starting at $114.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High quality brass construction
  • Mounting Hardware Included

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/8 in
Diameter
6-1/2 in
Height
8-1/8 in
Installation Type
Wall Mount
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday