0 items

Rohl Michael Berman 7-37/100 in. Wall Mount Toilet Paper Holder

RMB8

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates oversized toilet paper rolls
  • Includes mounting hardware
  • Projection: 3"
  • Reversible for opening on right or left

SPECIFICATIONS

ADA Compliant
No
Collection
Michael Berman
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-1/8 in
Installation Type
Wall Mount
Material
Metal
Width
7-37/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday