7 in. Wall Mount Bath Spout in Polished Chrome

Part #RC2503APC  |  Item #1393082  |  Manufacturer Part #C2503APC

$ 161.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout reach: 7"
  • Inlet: 3/4" female NPT
  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 0 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7 in

Diameter: 2-1/2 in

End Connection 1: FNPT

End Connections: FNPT

Faucet Connection: FNPT

Faucet Connection Size: 3/4 in

Faucet Part Type: Tub Spout

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 6 gpm

GSA Approved: No

Handle Type: Less Handles

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7 in

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 120

NSF Certified: No

Number of Handles: No Handle

Product Type: Tub Spout

Schedule Class: 77.5

Spout Reach: 7 in

Spout Type: Non-Diverter

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 2

Width: 2-1/2 in