0 items

Rohl 7 in. Wall Mount Shower Arm

RH08000

Color Finish

Starting at $96.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" female inlet connection
  • 1/2" male outlet connection
  • Length: 7"

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
7 in
Installation Type
Wall Mount
Length
7 in
Material
Brass
Width
2-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday