Rohl 8-7/16 in. Wall Mount Shower Arm

R14408

Color Finish

Starting at $69.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Length: 8"
  • Modern style escutcheon available, order ROS0006, not available in Old Iron
  • Outlet: 1/2" male

SPECIFICATIONS

ADA Compliant
No
Depth
9-3/8 in
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Length
8-7/16 in
WaterSense Labeled
No
Width
2-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday