Acqui 3-Hole Deckmount Tub Filler in Polished Chrome

Part #RA1414LCAPC  |  Item #1611291  |  Manufacturer Part #A1414LCAPC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swarovski® crystal
  • Fixed spout
  • 1/4-turn ceramic disc control cartridges
  • 3 x 1 5/16" cutouts
  • 9 7/8" spout reach
  • 7 33/64" spout height
  • 12-14 GPM at 60 PSI
  • 3/4" NPT connectors
  • Brass construction
  • Matching lavatory faucet A1409

Specifications

Collection: Acqui

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 12 gpm/14 gpm

Handle Type: Lever

Installation Type: Deck Mount

Material: Brass

Number of Handles: Two Handle

Spout Height: 3-31/32 in

Trim Only: No

Tub Spout Reach: 9-7/8 in

WaterSense Labeled: No