ROHL® Acqui 3-Hole Wall Mount Widespread Lavatory Faucet with Double Crystal Cross Handle in Inca Brass

RA1477XCIB2

Manufacturer Part #: A1477XCIB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wall mount, 1/2" hot and cold with separate spout
  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Spout reach: 8"
  • Spout inlet: 1/2" female
  • Connections: 1/2" NPT for hot and cold
  • Fixed spout
  • Fixed spout
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • Matching tub filler A1404 and A1414

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 10 in
Collection
Acqui
Color Finish
Inca Brass
Color Finish Category
Brass Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Crystal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
8-1/2 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday