Single Handle Bathroom Sink Faucet in Tuscan Brass

You last purchased this on
 
ROHL®

Acqui® Single Handle Bathroom Sink Faucet in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Acqui® Single Handle Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA3672LPTCB2
  • Item #3881285
  • Manufacturer Part #A3672LPTCB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Cutout: 1-3/8"
  • Quarter-turn ceramic disc control cartridge
  • Matching tub filler A1404 and A1414
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • 1.2 GPM
  • Flow rate: 1.2 gpm
  • Excellent for exposed sinks
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Acqui®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/4 in
Spout Reach:
6-3/4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No