Acqui Single Handle Kitchen Faucet in Satin Nickel

Part #RA3608LMWSSTN2  |  Item #3880906  |  Manufacturer Part #A3608LMWSSTN-2

$ 917.25 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout height: 10-25/32"
  • Spout reach: 9"
  • Two hole installation
  • Swivel spout
  • Lever handle
  • Includes hand spray
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-11/64"
  • 4" deep deck extension kit, order part # C7555EXT

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Acqui

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 10-25/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-23/64 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 7-29/32 in

Spout Reach: 8-55/64 in

Spout Swivel: 100°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Acqui Single Handle Kitchen Faucet in Satin Nickel / $917.25