Single Handle Kitchen Faucet with Side Spray in Tuscan Brass
Acqui Single Handle Kitchen Faucet with Side Spray in Tuscan Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 11"
- Swivel spout
- Ceramic disc single lever cartridges
- Maximum installation depth on deck: 2-11/64"
- Flow rate: 1.5 gpm
- Two hole installation
- Brass construction
- Insulated brass side spray with serviceable cartridge
- 4" deep deck extension kit, order part # C7555EXT
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-25/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-11/64 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-29/32 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 100°
- Supply Lines Included:
- Yes
- UL Listed:
- No