Single Handle Kitchen Faucet in Tuscan Brass
Acqui Single Handle Kitchen Faucet in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" reach column spout
- Swivel spout
- Ceramic disc control cartridge
- 2 11/64" max installation depth on deck
- Brass construction
- 1.5 GPM
- Insulated brass side-spray with serviceable cartridge for easy maintenance
- 2 x 1 3/8" hole cutouts
- 4" deep deck extension kit, order part # C7555EXT
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-25/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Hose Length:
- 59 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-29/32 in
- Spout Reach:
- 9 in
- Spray Type:
- Spray