Acqui Single Handle Lever Water Filter Faucet in Satin Nickel

Part #RA1435LPSTN2  |  Item #3882271  |  Manufacturer Part #A1435LPSTN-2

$ 442.50 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mini lever handle
  • Solid brass with porcelain handle accent
  • Spout reach: 6-13/64"
  • Spout height: 9-5/16"
  • Ceramic disc control cartridge
  • Swivel spout
  • Flow rate: .5 gpm at 45 psi
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Acqui

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Height: 9-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Porcelain

Handle Type: Lever

High Pressure: 45

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-5/16 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 7-13/64 in

Spout Reach: 6-13/64 in

Spout Type: Column, Swivel

Style: Classic;Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes