ROHL®

Acqui Two Handle Bathroom Sink Faucet in Tuscan Brass

Part #RA1419XMTCB2  |  Manufacturer Part #A1419XMTCB-2

Color/Finish:
Tuscan Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic valves
  • Brass construction
  • Flow rate: 1.2 gpm
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Three-hole installation
  • Swivel spout
  • Brass construction
  • 1.2 GPM
  • Recommended spread on deck is 8" center-to-center: min. 7", max. 8"

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Acqui

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 6-1/2 in

Spout Type: Column

Trim Only: No

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access