Two Handle Wall Mount Bridge Bathroom Sink Faucet in Tuscan Brass
Acqui® Two Handle Wall Mount Bridge Bathroom Sink Faucet in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9-31/32"
- Swivel spout
- Quarter-turn ceramic disc control cartridges
- Matching tub filler A1404 and A1414
- 2 x 3/4" cutouts
- Brass construction
- Flow rate: 1.2 gpm
- Drain assembly sold separately. See Drain tab
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge, Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Acqui®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-39/64 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes