Acqui Two Handle Bridge Bathroom Sink Faucet in Polished Chrome

Part #RA1423LPAPC2  |  Item #3881053  |  Manufacturer Part #A1423LPAPC-2

$ 494.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 9-31/32"
  • Swivel spout
  • Drain assembly sold separately. See Drain tab
  • Flow rate: 1.2 gpm
  • 2 x 3/4" cutouts
  • Brass construction
  • Matching tub filler A1404 and A1414
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Acqui

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: FNPT

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Spout Height: 1-27/64 in

Spout Reach: 9-1/4 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: Yes