ROHL®
Acqui® Two Handle Bridge Bathroom Sink Faucet in Polished Chrome
Part #RA1423XMAPC2 | Item #3882230 | Manufacturer Part #A1423XMAPC-2
Product Details
- Quarter-turn ceramic disc control cartridges
- Spout reach: 9-31/32"
- Swivel spout
- Drain assembly sold separately. See Drain tab
- Flow rate: 1.2 gpm
- 2 x 3/4" cutouts
- Brass construction
- Matching tub filler A1404 and A1414
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Bridge
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Acqui®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 9-31/32 in
Diameter: 1-3/8 in
Drain Included: No
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 4 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Bridge
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Length in : 3 in
Handle Material: Metal
Handle Type: Cross
Height: 4 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Lead Law Compliant: Yes
Length: 9-31/32 in
Material: Brass
Maximum Pressure: 75 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 2 Hole
Origin: Global
Product Type: Faucet
Spout Reach: 9-1/4 in
Spout Swivel: 180°
Spout Type: Swivel
Spray Type: Single Function
Supply Lines Included: Yes
Trim Only: No
UL Listed: No
Valve Body Material: Brass
Vandal Resistant: No
WaterSense Labeled: Yes
Weight: 5
Width: 8-5/16 in