Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel
Acqui Two Handle Bridge Kitchen Faucet with Side Spray in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spout height: 9-1/4"
- Spout reach: 8-55/64"
- Quarter-turn ceramic valves
- Insulated brass side-spray with serviceable cartridge for easy maintenance
- Brass construction
- Maximum installation depth on deck: 2-1/8"
- Insulated brass side spray with serviceable cartridge for easy maintenance
- Four-hole installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 8-55/64 in
- Supply Lines Included:
- No
- UL Listed:
- No