Acqui® Two Handle Kitchen Faucet in Polished Nickel

Part #RA1679LMWSPN2  |  Item #3882618  |  Manufacturer Part #A1679LMWSPN-2

$ 846.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Spout height: 11-1/2"
  • Spout reach: 9"
  • Two hole installation
  • 4" deep deck extension kit, order part # C7555EXT
  • Porcelain lever handles
  • Quarter-turn ceramic valve
  • Includes side spray
  • Brass construction
  • Maximum installation depth on deck: 2-1/8"
  • 2 1/8" max installation depth on deck

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Acqui®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11-29/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Length: 59 in

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-11/64 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 8-37/64 in

Spout Reach: 8-55/64 in

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 8-21/32 in