Two Handle Kitchen Faucet with Side Spray in Satin Nickel
Acqui Two Handle Kitchen Faucet with Side Spray in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9"
- Two hole installation
- Spout height: 11-1/2"
- Brass construction
- Quarter-turn ceramic valve
- Includes side spray
- Porcelain lever handles
- 4" deep deck extension kit, order part # C7555EXT
- 2 1/8" max installation depth on deck
- Maximum installation depth on deck: 2-1/8"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Acqui
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-29/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-11/64 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-37/64 in
- Spout Reach:
- 8-55/64 in
- Supply Lines Included:
- Yes
- UL Listed:
- No