Two Handle Roman Tub Faucet in Polished Chrome
Edwardian™ Two Handle Roman Tub Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9-7/8"
- Fixed column spout
- Spout height: 7-3/8"
- Flow rate: 9 gpm at 60 psi
- Single-function brass hand shower with insert
- Hose length: 6-1/2'
- Quarter-turn ceramic valves
- 3/4" male NPT inlet
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 12 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 7-1/2 in
- Hose Length:
- 78-47/64 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8 in
- Spout Reach:
- 9-7/8 in
- Spout Type:
- Swivel
- Spray Type:
- Spray
- Trim Only:
- No
- Tub Spout Reach:
- 9-7/8 in
- Tub Spout Type:
- Diverter