Acqui® Two Handle Roman Tub Faucet in Polished Nickel

Part #RA1404LMPN  |  Item #1509622  |  Manufacturer Part #A1404LMPN

$ 1,569.75 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout height: 7-3/8"
  • Spout reach: 9-7/8"
  • Flow rate: 9 gpm at 60 psi
  • 3/4" male NPT inlet
  • Single function hand spray
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Polished Nickel
  • Brass construction

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Acqui®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Flow Rate: 17 gpm

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Length: 78-47/64 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 7-33/64 in

Spout Reach: 9-7/8 in

Spout Type: Column

Trim Only: No

Tub Spout Reach: 6-11/32 in

Tub Spout Type: Diverter

WaterSense Labeled: No