Acqui® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Part #RA1409XMPN2  |  Item #3881156  |  Manufacturer Part #A1409XMPN-2

$ 713.25 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three-hole installation
  • Quarter-turn ceramic valves
  • Fixed spout
  • Maximum spread distance between valves: 15-3/4"
  • Flow rate: 1.2 gpm
  • Matching tub filler A1404 and A1414
  • Fixed spout
  • 15 3/4" maximum spread distance between valves
  • 1.2 GPM

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Acqui®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 6-5/16 in

Diameter: 1-3/8 in

Drain Included: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 7-13/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 3 in

Handle Material: Metal

Handle Type: Cross

Height: 7-13/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-5/16 in

Material: Brass

Maximum Deck Thickness: 1-27/32 in

Maximum Pressure: 75 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 4-1/4 in

Spout Reach: 6-5/16 in

Spout Swivel: 0 °

Spout Type: Column

Spray Type: Single Function

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 10

Width: 15-3/4 in