0 items

Rohl Perrin & Rowe® Bath Adapter

RU5399

Color Finish

Starting at $48.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Connections: 3/4" male x 1/2" female
  • To connect hose to outlet of tub/shower mixers or exposed thermostatic mixer

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe® Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Installation Type
Wall Mount
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday