0 items

Rohl Allia Air Gap

RAG700

Color Finish

Starting at $140.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 3/8" cutout
  • Body is made of heat-resistant polypropylene
  • Cap made of brass
  • Cutout: 1-3/8"
  • Includes ROHL branding on top of air gap

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
GSA Approved
No
Height
3-1/32 in
IAPMO Listed
No
Material
Brass, Plastic
Material Type
Polypropylene
Width
2-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday