17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink in Biscuit

You last purchased this on
 
Shaws

17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink in Biscuit

  • Fast #
  • Part #R592768
  • Item #862185
  • Manufacturer Part #5927-68
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No faucet drilling
  • Acid, alkali, abrasion and thermal shock resistant
  • Standard 3-1/2" drain opening
  • Clips not available
  • Acid/alkali/abrasion resistant
  • Stain and thermal shock resistant
  • QN25UM Undermount Kit available
  • Weight 35 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
9 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/8 in x 18-1/7 in
Type:
Trim