ROHL®

Allia 1-Hole 2-Bowl Undermount Kitchen Sink in White

Part #R631700  |  Manufacturer Part #6317-00

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fireclay
  • Left bowl: 18-5/8" x 18-3/4" x 10"
  • Right bowl: 16-1/4" x 10-3/4" x 8"
  • Single hole application
  • Stain and thermal shock resistant
  • Overflow rim between bowls
  • One predrilled hole and 3 additional knockouts

Specifications

ADA Compliant: No

Collection: Allia

Color Finish: White

Color Finish Category: Whites

Depth: 10-7/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 19-1/8 in x 18-3/4 in x 10 in

Shape: Rectangular

Sink Bowl Size: 11-1/8 in x 16-1/4 in x 8 in

Sink Installation Type: Undermount

Sink Material: Fireclay

Sink Size Range: 31 in - 35 in