13 x 13 in Grid in Stainless Steel

You last purchased this on
 
ROHL®

Allia 13 x 13 in Grid in Stainless Steel

  • Fast #
  • Part #RWSG5927SS
  • Item #3882555
  • Manufacturer Part #WSG5927SS
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Allia 13 x 13 in Grid in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic feet included to protect sink bottom
  • Vinyl coating on White and Biscuit
  • Stainless steel construction
  • Stainless Steel construction
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Allia 5927 Sink
Collection:
Allia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
13 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Square
Size:
13 in x 13 in
Thickness:
1-3/8 in
Width:
13 in