13 x 13 in Grid in White
Allia 13 x 13 in Grid in White
Frequently Purchased Together
Product Details
- Vinyl coating
- Vinyl coating on White and Biscuit
- Stainless steel construction
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- ADA Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 13 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Square
- Size:
- 13 in x 13 in
- Width:
- 13 in