15-1/8 x 15-3/16 in. Grid in Stainless Steel
Allia 15-1/8 x 15-3/16 in. Grid in Stainless Steel
Frequently Purchased Together
Product Details
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- Specially designed to fit RC3719 Shaws kitchen sink both left and right bowls
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- Brand Model Compatibility:
- RC3719
- Collection:
- Allia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 15-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Square
- Size:
- 15-1/8 in x 15-1/8 in
- Thickness:
- 1-3/8 in
- Width:
- 15-3/8 in