17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink in Matte Black
Lombardia® 17-7/8 x 17-1/2 in. Drop-in and Undermount Fireclay Bar Sink in Matte Black
Frequently Purchased Together
Product Details
- Standard 3-1/2" drain opening
- Acid, alkali, abrasion and thermal shock resistant
- No faucet drilling
- Weight 45 lbs.
- Acid/alkali/abrasion resistant
- Stain and thermal shock resistant
- QN25UM Undermount Kit available
- Includes “ALLIA PARIS”? badge
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Lombardia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Material:
- Ceramic
- Material Type:
- Fireclay
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overall Width:
- 2 in
- Shape:
- Round
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-7/8 in x 17-1/2 in
- Type:
- Trim