Stainless Steel Double Bowl Kitchen Sink in Matte Black

This product has been replaced by

ROHL® Matte Black 33 x 22 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink
ROHL® 33 x 22 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink in Matte Black
Manufacturer Part #6337-63
You last purchased this on
 
ROHL®

Allia Stainless Steel Double Bowl Kitchen Sink in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Matte Black 33 x 22 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink
ROHL® 33 x 22 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink in Matte Black
Manufacturer Part #6337-63
ROHL®

Allia Stainless Steel Double Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #R633963
  • Item #4108317
  • Manufacturer Part #6339-63
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rear drain placement
  • Extra deep bowls: 10" deep large bowl and 8" deep small bowl
  • Standard 3-1/2" diameter US drain openings
  • QN25UM Undermount Kit available.
  • Stain and thermal shock resistant
  • True undermount sink
  • Acid, alkali and abrasion resistant
  • Sink measures 33" x 22"
  • Includes “ALLIA PARIS” badge
  • Weight 98 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Allia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-3/4 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
11-1/8 in x 16-1/4 in x 8 in
Sink Bowl Size, Right:
18-1/4 in x 18-3/4 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in