26-3/8 in. Wire Sink Grid in Biscuit
Allia 26-3/8 in. Wire Sink Grid in Biscuit
Frequently Purchased Together
Product Details
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- Specially designed to fit RC3018 Shaws kitchen sink
- Stainless Steel construction
- If undermount, sink bowl must be completely exposed for grid to fit properly
Specifications
- Brand Model Compatibility:
- RC3018 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Length:
- 26-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 26-3/8 in x 14-1/2 in
- Width:
- 14-1/2 in