Allia 36 Inch Undercounter Kit Allia Fireclay SINK

Part #RQN36UM  |  Item #1615912  |  Manufacturer Part #QN36UM

$ 123.75 EACH

Brand Model Compatibility:

6317, 6327, 6307, 5927, 6337, 6339 and 6737 Sinks
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Thirty six inch undermount system
  • Allows easy undermount installation of all Allia kitchen and bar/food prep sinks
  • Adjusts to fit cabinet size - can be cut down to size
  • Includes leveling bolts
  • Use with granite or solid surface countertop materials
  • No need for wood supports
  • Removable
  • Not designed for UM3018 or UM2418 sinks

Specifications

Brand Model Compatibility: 6317, 6327, 6307, 5927, 6337, 6339 and 6737 Sinks

Collection: Allia

Color Finish: Unfinished

Color Finish Category: Neutrals

Hardware Included: No

Length: 36 in

Product Type: Mounting Kit