ROHL® Allia 4-Hole 2-Bowl Kitchen Sink in Matte Black

R632763

Manufacturer Part #: 6327-63

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be installed as an undermount or drop-in
  • Acid, alkali and abrasion resistant
  • Sink measures 33" x 22"
  • Extra deep bowls: 10" deep large bowl and 8" deep small bowl
  • Rear drain placement
  • Standard 3-1/2" diameter US drain openings
  • Stain and thermal shock resistant

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
10-1/2 in
Collection
Allia
Color Finish
Matte Black
Color Finish Category
Blacks
Drain Location
Rear
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
2
Number of Holes
4 Hole
Overall Sink Size
33 in x 22 in
Right Bowl Size
11-1/8 in x 16-1/4 in x 8 in
Shape
Rectangular
Sink Bowl Size
19-1/8 in x 18-3/4 in x 10 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Fireclay
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday