Air GAP *LUXURY ENBR
Allia Air GAP *LUXURY ENBR
Frequently Purchased Together
Product Details
- Body is made of heat-resistant polypropylene
- Cutout: 1-3/8"
- Cap made of brass
- Includes ROHL branding on top of air gap
- 1 3/8" cutout
Specifications
- Collection:
- Allia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Product Type:
- Accessories
- Type:
- RAG700EB