Rohl Allia Bar or Kitchen Prep Sink in White

R592700

Color Finish

(Pricing is for White)

$595.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Acid, alkali, abrasion and thermal shock resistant
  • Acid/alkali/abrasion resistant
  • Includes “ALLIA PARIS” badge
  • No faucet drilling
  • Offset drain placement
  • QN25UM Undermount Kit available, see below
  • Stain and thermal shock resistant
  • Standard 3-1/2" drain opening
  • Weight 45 lbs.

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-1/4 in x 15 in x 8-1/4 in
CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17-7/8 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday