Basket Strainer (Less Remote Pop-Up) in Stainless Copper
Allia Basket Strainer (Less Remote Pop-Up) in Stainless Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 1 1/2" male connection to drain plumbing
- Shorter mounting screws available for metal sinks, part #737SCREW23
- Fits standard 3 1/2" diameter US drain openings
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Stainless Copper
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Strainer Size:
- 3-1/2 in
- Type:
- Accessories