Brass Non Slotted Lift and Turn Drain with 10 in. Tailpiece in English Bronze
Allia Brass Non Slotted Lift and Turn Drain with 10 in. Tailpiece in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Standard 2-1/4" flange fits lavatory drains
- Tailpiece is 10" with 2-1/2" running thread
Specifications
- Collection:
- Allia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 2-1/4 in
- Drain Body Material:
- Brass
- Faucet Connection Size:
- 1-1/4 in
- Fits Pipe Size:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Overflow Included:
- No
- Tub Depth:
- 10 in