Compressor Air Switch in Tuscan Brass

You last purchased this on
 
ROHL®

Allia Compressor Air Switch in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Allia Compressor Air Switch in Tuscan Brass

  • Fast #
  • Part #RAS450TCB
  • Item #3172578
  • Manufacturer Part #AS450TCB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes transmitter button with escutcheon, base and fastening nut
  • Installation depth on deck or wall: 1-1/4" cutout, 2" maximum
  • Remote on/off air switch button
  • Plug-in installation of control box
  • Includes 60" flexible tubing
  • Button and escutcheon adhered to base
  • Includes mounting hardware for control box
  • Brass construction
  • Requires Certification

Specifications

Collection:
Allia
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Cord Length:
2-33/50 ft
Diameter:
1-3/4 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Air Switch
Volts:
120V