Brass Disposal Stopper in English Bronze
Brass Disposal Stopper in English Bronze
Frequently Purchased Together
Product Details
- Fits standard 3 1/2" diameter US drain openings
- Brass construction
- Not compatible with Waste King
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Brand Model Compatibility:
- ISE Disposals including Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposal Stopper
- UL Listed:
- No