31-5/8 x 19-5/8 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Matte Black

You last purchased this on
 
ROHL®

Forze 31-5/8 x 19-5/8 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Forze 31-5/8 x 19-5/8 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in Matte Black

  • Fast #
  • Part #R630763
  • Item #4108316
  • Manufacturer Part #6307-63
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard 3-1/2" drain opening
  • Acid, alkali and abrasion resistant
  • No faucet drilling
  • QN25UM Undermount Kit available, see below
  • Sink is reversible
  • Sink measures 31-5/8" W x 19-5/8" D x 11" H
  • Single bowl: 10" deep
  • QN25UM Undermount Kit available
  • Includes “ALLIA PARIS”? badge
  • Weight 84 lbs.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
9-3/4 in
Basin Length:
30 in
Basin Width:
16 in
Collection:
Forze
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Diameter:
3-1/2 in
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
31-5/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28-1/2 in x 17-3/8 in x 10 in
Sink Depth:
11 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Width:
19-5/8 in