3-1/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel

You last purchased this on
 
ROHL®

Lux™ 3-1/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lux™ 3-1/4 in. 12 oz Kitchen Soap Dispenser in Satin Nickel

  • Fast #
  • Part #RLS450LSTN
  • Item #4322523
  • Manufacturer Part #LS450LSTN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Cutout: 1-1/4"
  • Top fill
  • Dezincified brass protects against aggressive components in the soap
  • Large 12 fluid ounce bottle capacity
  • Bottle capacity: 12 fluid ounces
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Cartridge Type:
Ceramic Disc
Collection:
Lux™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
Yes
Fitting Size 1:
1-7/8 in
Fitting Sizes:
1-7/8 in
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
4-1/8 in
Material:
Brass
Maximum Deck Thickness:
1-5/8 in
Number of Holes:
1 Hole
Product Type:
Accessories
Spout Height:
2-7/8 in
Spout Reach:
4-1/8 in
Spout Swivel:
360 °
Spout Type:
Swivel
Spring Loaded:
Yes
Weight:
1 lb